Motion
MPB120-2-90

WARNER
MPB120-2-90

MPB120, 120 in-lb Torque, 1000 RPM, 3.75 x 10-4 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618734
MFR #MPB120-2-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPB120-2-90

MPB120, 120 in-lb Torque, 1000 RPM, 3.75 x 10-4 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618734
MFR #MPB120-2-90

Mfr description
MPB120 3/4 SHAFT 90 VOLT BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Overall Length  
    5-1/4 in

Details

  • Brake Type
    Magnetic Particle
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    120 ft-lbs
  • UPC_NO
    786582591340
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)