Motion
GAL45-UK-2RS-A

INA (SCHAEFFLER)
GAL45-UK-2RS-A

Male Threaded Left Hand Rod End - Bore Diameter: 45 mm, Shank Thread Size: M42x3, Maintenance Free/Self-Lubricating
Mi Item #01618736
MFR #GAL45-UK-2RS-A
Price$1,730.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAL45-UK-2RS-A

Male Threaded Left Hand Rod End - Bore Diameter: 45 mm, Shank Thread Size: M42x3, Maintenance Free/Self-Lubricating
Mi Item #01618736
MFR #GAL45-UK-2RS-A

Mfr description
GAL45-UK-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,730.94/each

Specifications

Dimensions

  • Ball Diameter
    60 mm
  • Ball Width
    32 mm
  • Bore Diameter  
    45 mm
  • Head Diameter
    102 mm
  • Head Width
    27 mm
  • Length To Ball Center
    163 mm
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    94 mm
  • Shank Thread Size
    M42x3
  • Thread Size
    M42x3
  • Weight
    6.86 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    360000 N
  • Radial Static Load Capacity
    259000 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802529203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)