Specifications
Dimensions
- Bore Diameter1 in
- Overall Length6.23 in
Details
- Brake TypeMagnetic Particle
- Mounting TypeThrough Shaft
- Nominal Static Torque240 ft-lbs
- UPC_NO786582591395
- Voltage Rating24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)