Overview
Mfr description
MPB240 1 BORE 90VOLT BRAKE
Specifications
- Brake TypeMagnetic Particle
- Nominal Static Torque240 ft-lbs
- Voltage Rating90 V dc
- Bore Diameter
- Overall Length
- Mounting TypeThrough Shaft
- UPC_NO786582591401
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data