Motion
MPC2-1-90

WARNER
MPC2-1-90

MPC2, 2 in-lb Torque, 1800 RPM, 1.33 x 10-4 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618743
MFR #MPC2-1-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPC2-1-90

MPC2, 2 in-lb Torque, 1800 RPM, 1.33 x 10-4 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618743
MFR #MPC2-1-90

Mfr description
MPC2 1/4 SHAFT 90VOLT CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Clutch Outside Diameter  
    53.59 mm
  • Overall Length
    97.03 mm
  • Total Inertia
    0.0039 kg/cm²

Details

  • Clutch Type
    Magnetic Particle
  • Housing Material
    Steel
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    0.22 N-m
  • UPC_NO
    786582591425
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)