Motion
MPC15-1-24

WARNER
MPC15-1-24

MPC15, 15 in-lb Torque, 1000 RPM, 1.48 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618744
MFR #MPC15-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPC15-1-24

MPC15, 15 in-lb Torque, 1000 RPM, 1.48 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618744
MFR #MPC15-1-24

Mfr description
MPC15 1/2 SHAFT 24VOLT CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Clutch Outside Diameter  
    75.18 mm
  • Overall Length
    122.17 mm
  • Total Inertia
    0.043 kg/cm²

Details

  • Clutch Type
    Magnetic Particle
  • Housing Material
    Steel
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    1.65 N-m
  • UPC_NO
    786582591432
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)