Motion
MPC70-1-24

WARNER
MPC70-1-24

MPC70, 70 in-lb Torque, 1000 RPM, 8.89 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618746
MFR #MPC70-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPC70-1-24

MPC70, 70 in-lb Torque, 1000 RPM, 8.89 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618746
MFR #MPC70-1-24

Mfr description
MPC70 3/4 SHAFT 24VOLT CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Clutch Outside Diameter  
    113.79 mm
  • Overall Length
    166.37 mm
  • Total Inertia
    0.26 kg/cm²

Details

  • Clutch Type
    Magnetic Particle
  • Housing Material
    Steel
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    7.9 N-m
  • UPC_NO
    786582591449
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)