Motion
MPC70-1-90

WARNER
MPC70-1-90

MPC70, 70 in-lb Torque, 1000 RPM, 8.89 x 10-3 lb-in^2 Inertia, 90 DC Voltage
MI ITEM #01618747
MFR #MPC70-1-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPC70-1-90

MPC70, 70 in-lb Torque, 1000 RPM, 8.89 x 10-3 lb-in^2 Inertia, 90 DC Voltage
MI ITEM #01618747
MFR #MPC70-1-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Clutch Outside Diameter  
    113.79 mm
  • Overall Length
    166.37 mm
  • Total Inertia
    0.26 kg/cm²

Details

  • Clutch Type
    Magnetic Particle
  • Housing Material
    Steel
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    7.9 N-m
  • UPC_NO
    786582591463
  • Voltage Rating
    90 V dc

Overview

Mfr description
MPC70 3/4 SHAFT 90VOLT CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought