Motion
MPC120-1-24

WARNER
MPC120-1-24

MPC120, 120 in-lb Torque, 1000 RPM, 3.62 x 10-1 lb-in^2 Inertia, 24 DC Voltage
MI ITEM #01618748
MFR #MPC120-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPC120-1-24

MPC120, 120 in-lb Torque, 1000 RPM, 3.62 x 10-1 lb-in^2 Inertia, 24 DC Voltage
MI ITEM #01618748
MFR #MPC120-1-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPC120 3/4 SHAFT 24VOLT CLUTCH

Specifications

  • Clutch Type
    Magnetic Particle
  • Nominal Static Torque
    13.5 N-m
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    178.31 mm
  • Housing Material
    Steel
  • Total Inertia
    1.1 kg/cm²
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582591470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text