Overview
Mfr description
SX0960LLUPX2/#01 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog NumberSX0960LLUPX2/#01
- Manufacturer Upc Number4547359499247
- UPC_NO4547359499247
- DescriptionSX0960LLUPX2/#01 BRG
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SX0960LLUPX2/#01 is a 45 mm bore radial deep groove ball bearing with a 115 mm outside diameter and 35 mm width, double sealed for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data