Motion
HM30B X 1-5/8

LOVEJOY INC
HM30B X 1-5/8

Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 12.5000 in OD, 14.1300 in OAL
MI ITEM #01618844
MFR #HM30B X 1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HM30B X 1-5/8

Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 12.5000 in OD, 14.1300 in OAL
MI ITEM #01618844
MFR #HM30B X 1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM-30-1-5/8-PULLEY

Specifications

  • Belt Section Size
    4430V
  • Bore Diameter
    1.6250 in
  • Minimum Pitch Diameter
    4.4300 in
  • Maximum Pitch Diameter
    12.1000 in
  • Outside Diameter
    12.5000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    7.4:1
  • Overall Length
    14.1300 in
  • Series
    Hexadrive
  • Manufacturer Product Page
  • UPC_NO
    685144216175
  • Mounting Type
    Fixed Center - Driver
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text