Motion
SAF 024 KAX4.3/16

SKF
SAF 024 KAX4.3/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01618858
MFR #SAF 024 KAX4.3/16
Price$2,430.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 024 KAX4.3/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01618858
MFR #SAF 024 KAX4.3/16

Mfr description
SAF 024 KA X 4-3/16 2-BOLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,430.63/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    13.1250 in
  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Overall Height  
    8.7500 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    9.0000 in
  • Weight
    44.54 lbs

Details

  • Compatible Bearing Series Part Num
    23024CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316577661227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)