Motion
PMC-42012
Prince PMC-42012 Repairable Hyd Welded Cylinder, 2" Bore, Stroke Length: 12", SAE-8 Port, Mount Type: Clevis
Mi Item #01618938
MFR #PMC-42012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-42012 Repairable Hyd Welded Cylinder, 2" Bore, Stroke Length: 12", SAE-8 Port, Mount Type: Clevis
Mi Item #01618938
MFR #PMC-42012

Mfr description
PMC-42012 2X12 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    22-1/4 in
  • Rod Diameter  
    1-1/8 in
  • Stroke  
    12 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)