1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
PMC-21024
Prince PMC-21024 Repairable Hyd Welded Cylinder, 5" Bore, Stroke Length: 24", SAE-10 Port, Rod Dia.: 2-1/2"
MI ITEM #
01618944
MFR #
PMC-21024
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Welded Cylinders
PRINCE HYDRAULICS PMC-21024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
PMC-21024
Prince PMC-21024 Repairable Hyd Welded Cylinder, 5" Bore, Stroke Length: 24", SAE-10 Port, Rod Dia.: 2-1/2"
MI ITEM #
01618944
MFR #
PMC-21024
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PMC-21024 5X24 CYL.
Specifications
Cylinder Operating Pressure
3000 psi
Bore Size
5 in
Stroke
24 in
Rod Diameter
2-1/2 in
Port Size
SAE 10 (7/8–14 UNF)
Retracted Length
35 in
Seal Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data