Motion
PMC-8348
Prince PMC-8348 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 48", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #01618948
MFR #PMC-8348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-8348 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 48", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #01618948
MFR #PMC-8348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PMC-8348 3X48 CYL.

Specifications

  • Cylinder Operating Pressure
    2500 psi
  • Bore Size
    3 in
  • Stroke
  • Rod Diameter
  • Mounting Type
    Universal Mounting
  • Port Size
    1/2 NPTF
  • Retracted Length
    56 in
  • Seal Material
    Urethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought