Specifications
Dimensions
- Bore Size4 in
- Port Size1/2 NPTF
- Retracted Length45 in
- Rod Diameter2 in
- Stroke36 in
Details
- Cylinder Operating Pressure2500 psi
- Mounting TypeUniversal Mounting
- Seal MaterialUrethane
Overview
Mfr description
PMC-5636 4X36 CYL.