Specifications
Dimensions
- Bore Size3-1/2 in
- Port Size1/2 NPTF
- Retracted Length38 in
- Rod Diameter1-1/2 in
- Stroke30 in
Details
- Cylinder Operating Pressure2500 psi
- Mounting TypeUniversal Mounting
- Seal MaterialUrethane
Overview
Mfr description
PMC-5530 3-1/2X30 CYL.