Motion
SK-498
Ball Insert Bearing - Straight Bore, 3.9375 in Bore Diam., 4.6250 in Width, Set Screw Locking
Mi Item #01619038
MFR #SK-498
Price$4,611.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3.9375 in Bore Diam., 4.6250 in Width, Set Screw Locking
Mi Item #01619038
MFR #SK-498

Mfr description
SK-498 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,611.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Overall Width
    4.6250 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461011874
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662461011874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)