Motion
2040165899

MCGILL
2040165899

Flat Cam Follower-Slotted Head - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed, Steel Material
MI ITEM #01619107
MFR #2040165899
Your Price$135.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2040165899

Flat Cam Follower-Slotted Head - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed, Steel Material
MI ITEM #01619107
MFR #2040165899

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.97/each(List $163.17)

Overview

Mfr description
CF 5/8NS-WL CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    930 lbf
  • Radial Static Load Capacity
    600 lbf
  • Max Rpm
    9200 rpm
  • Finish Coating
    Black Oxide
  • Series
    Inch CAMROL (CF)
  • Manufacturer Catalog Number
    2040165899
  • UPC_NO
    726166030995
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought