Motion
22627-6534

GARLOCK KLOZURE
22627-6534

Klozure® Oil Seal - Solid, 3.500 in Shaft Dia., 4.500 in OD, 0.906 in Overall Width, Model 53R2 Design, Mill-Right N Lip Material
MI ITEM #01619119
MFR #22627-6534
Price$163.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22627-6534

Klozure® Oil Seal - Solid, 3.500 in Shaft Dia., 4.500 in OD, 0.906 in Overall Width, Model 53R2 Design, Mill-Right N Lip Material
MI ITEM #01619119
MFR #22627-6534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.76/each

Specifications

Dimensions

  • Outside Diameter
    4.500 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.80 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 240°F
  • Country of Origin
    US
  • Description Keyword
    Model 53R2
  • Design Type
    Model 53R2
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 53R2
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53R2X6534 MILL-RIGHT N CRS 3.500"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 53R1 Dual Lip Oil Seal provides moderate abrasion and moderate chemical resistance
  • Heavy-duty carbon steel outer case
  • Dual Lips opposa for exclusion and retention
  • Stainless steel finger spring in both elements
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought