Motion
1040 HUB RSB

LOVEJOY INC
1040 HUB RSB

69790405233 Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 12 to 42 mm Bore Diameter, 2.0000 in Length Through Bore
Mi Item #01619186
MFR #1040 HUB RSB
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 HUB RSB

69790405233 Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 12 to 42 mm Bore Diameter, 2.0000 in Length Through Bore
Mi Item #01619186
MFR #1040 HUB RSB

Mfr description
1040-HUB-SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Coupling Overall Length
    4.1200 in
  • Coupling Size Code
    1040
  • Hub Diameter  
    2.2500 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    2.0000 in
  • Weight
    2.67 lbs

Details

  • Bore Type
    Solid
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    697904052336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)