Motion
1050 HUB RSB

LOVEJOY INC
1050 HUB RSB

69790405234 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 12 to 48 mm Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01619187
MFR #1050 HUB RSB
List Price$182.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 HUB RSB

69790405234 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 12 to 48 mm Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01619187
MFR #1050 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.89/each for your price

Overview

Mfr description
1050-HUB-SOLID

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Solid
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    4.8800 in
  • Keyway Size
    No Keyway
  • UPC_NO
    697904052343
  • Weight
    4.40 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text