Motion
1060 SOLID

LOVEJOY INC
1060 SOLID

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 2.5000 in Length Through Bore
MI ITEM #01619188
MFR #1060 SOLID
Your Price$241.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 SOLID

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 2.5000 in Length Through Bore
MI ITEM #01619188
MFR #1060 SOLID

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$241.37/each(List $245.56)

Overview

Mfr description
1060-HUB-SOLID

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Solid
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    5.1200 in
  • Keyway Size
    No Keyway
  • UPC_NO
    697904052350
  • Weight
    5.99 lbs
  • Coupling Style
    Unbored
  • Outside Diameter
    162.10 mm
  • Torque Rating (in-lb)
    6050 in-lb
  • Overall Length
    130 mm
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text