Motion
1070 SOLID

LOVEJOY INC
1070 SOLID

Grid Coupling Hub - 1070 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 3.0000 in Length Through Bore
Mi Item #01619189
MFR #1070 SOLID
Price$326.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 SOLID

Grid Coupling Hub - 1070 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 3.0000 in Length Through Bore
Mi Item #01619189
MFR #1070 SOLID

Mfr description
1070-HUB-SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.98/each

Specifications

Dimensions

  • Coupling Overall Length
    6.1200 in
  • Coupling Size Code
    1070
  • Hub Diameter  
    3.4400 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    173 mm
  • Overall Length
    6.1250 in
  • Weight
    9.15 lbs

Details

  • Bore Type
    Solid
  • Coupling Style
    Unbored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Max Rpm
    5500 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • Torque Rating (in-lb)
    8800 in-lb
  • UPC_NO
    697904052367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)