Motion
1080 HUB RSB

LOVEJOY INC
1080 HUB RSB

69790405237 Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Solid Bore
MI ITEM #01619190
MFR #1080 HUB RSB
List Price$485.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 HUB RSB

69790405237 Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Solid Bore
MI ITEM #01619190
MFR #1080 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$485.81/each for your price

Overview

Mfr description
1080-HUB-SOLID

Specifications

  • Coupling Size Code
    1080
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Solid
  • Hub Diameter
  • Torque Capacity
    18150 in
  • Max Rpm
    4750 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    7.1200 in
  • Keyway Size
    No Keyway
  • UPC_NO
    697904052374
  • Weight
    16.05 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text