Motion
1090 SOLID

LOVEJOY INC
1090 SOLID

Grid Coupling Hub - 1090 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 3.8800 in Length Through Bore
MI ITEM #01619191
MFR #1090 SOLID
Price$586.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1090 SOLID

Grid Coupling Hub - 1090 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 3.8800 in Length Through Bore
MI ITEM #01619191
MFR #1090 SOLID

Mfr description
1090-HUB-SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.00/each

Specifications

Dimensions

  • Coupling Overall Length
    7.8800 in
  • Coupling Size Code
    1090
  • Hub Diameter  
    4.8700 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    3.8800 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    200.20 mm
  • Overall Length
    200 mm
  • Weight
    23.92 lbs

Details

  • Bore Type
    Solid
  • Coupling Style
    Unbored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Max Rpm
    4000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    33000 in
  • Torque Rating (in-lb)
    33000 in-lb
  • UPC_NO
    697904052381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)