Motion
1100 SOLID

LOVEJOY INC
1100 SOLID

Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 4.7500 in Length Through Bore
MI ITEM #01619192
MFR #1100 SOLID
Your Price$781.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1100 SOLID

Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 4.7500 in Length Through Bore
MI ITEM #01619192
MFR #1100 SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$781.28/each(List $898.47)

Overview

Mfr description
1100-HUB-SOLID

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Solid
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    55550 in
  • Max Rpm
    3250 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    9.6900 in
  • Keyway Size
    No Keyway
  • Maximum Bore Diameter
    4.0000 in
  • UPC_NO
    697904052398
  • Weight
    41.90 lbs
  • Coupling Style
    Unbored
  • Outside Diameter
    9.6875 in
  • Torque Rating (in-lb)
    55550 in-lb
  • Overall Length
    9.6875 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text