Motion
1030 CVR SET 2PC HORIZONTAL MM

LOVEJOY INC
1030 CVR SET 2PC HORIZONTAL MM

69790405274 Grid Coupling Cover - Cover Set, 1030 Coupling Size Code, Horizontal Split, 2.6900 in Cover Overall Length
MI ITEM #01619194
MFR #1030 CVR SET 2PC HORIZONTAL MM
List Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 CVR SET 2PC HORIZONTAL MM

69790405274 Grid Coupling Cover - Cover Set, 1030 Coupling Size Code, Horizontal Split, 2.6900 in Cover Overall Length
MI ITEM #01619194
MFR #1030 CVR SET 2PC HORIZONTAL MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.26/each for your price

Overview

Mfr description
1030-CVR SET 2PC-HZ IN

Specifications

  • Coupling Size Code
    1030
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    4.3800 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904052749
  • UPC_NO
    697904052749
  • Weight
    1.98 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text