Motion
1040 CVR SET 2PC HORIZONTAL MM

LOVEJOY INC
1040 CVR SET 2PC HORIZONTAL MM

69790405275 Grid Coupling Cover - Cover Set, 1040 Coupling Size Code, Horizontal Split, 2.7500 in Cover Overall Length
MI ITEM #01619195
MFR #1040 CVR SET 2PC HORIZONTAL MM
List Price$109.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 CVR SET 2PC HORIZONTAL MM

69790405275 Grid Coupling Cover - Cover Set, 1040 Coupling Size Code, Horizontal Split, 2.7500 in Cover Overall Length
MI ITEM #01619195
MFR #1040 CVR SET 2PC HORIZONTAL MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.74/each for your price

Overview

Mfr description
1040-CVR SET 2PC-HZ IN

Specifications

  • Coupling Size Code
    1040
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    4.6300 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904052756
  • UPC_NO
    697904052756
  • Weight
    2.09 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text