Motion
1050 CVR SET 2PC HORIZONTAL INCH

LOVEJOY INC
1050 CVR SET 2PC HORIZONTAL INCH

69790405276 Grid Coupling Cover - Cover Set, 1050 Coupling Size Code, Horizontal Split, 3.1300 in Cover Overall Length
MI ITEM #01619196
MFR #1050 CVR SET 2PC HORIZONTAL INCH
Your Price$112.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 CVR SET 2PC HORIZONTAL INCH

69790405276 Grid Coupling Cover - Cover Set, 1050 Coupling Size Code, Horizontal Split, 3.1300 in Cover Overall Length
MI ITEM #01619196
MFR #1050 CVR SET 2PC HORIZONTAL INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.68/each(List $125.37)

Overview

Mfr description
1050-CVR SET 2PC-HZ IN

Specifications

  • Coupling Size Code
    1050
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    5.4400 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904052763
  • UPC_NO
    697904052763
  • Weight
    2.93 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text