Motion
1060 CVR SET 2PC HORIZONTAL INCH

LOVEJOY INC
1060 CVR SET 2PC HORIZONTAL INCH

69790405277 Grid Coupling Cover - Cover Set, 1060 Coupling Size Code, Horizontal Split, 3.6300 in Cover Overall Length
MI ITEM #01619197
MFR #1060 CVR SET 2PC HORIZONTAL INCH
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 CVR SET 2PC HORIZONTAL INCH

69790405277 Grid Coupling Cover - Cover Set, 1060 Coupling Size Code, Horizontal Split, 3.6300 in Cover Overall Length
MI ITEM #01619197
MFR #1060 CVR SET 2PC HORIZONTAL INCH

Mfr description
1060-CVR SET 2PC-HZ IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.85/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Cover Outside Diameter
    5.9400 in
  • Cover Overall Length  
    3.6300 in
  • Weight
    3.89 lbs

Details

  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904052771
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    697904052770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)