Motion
1070 CVR SET 2PC HORIZONTAL MM

LOVEJOY INC
1070 CVR SET 2PC HORIZONTAL MM

69790405278 Grid Coupling Cover - Cover Set, 1070 Coupling Size Code, Horizontal Split, 3.7500 in Cover Overall Length
MI ITEM #01619198
MFR #1070 CVR SET 2PC HORIZONTAL MM
List Price$235.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 CVR SET 2PC HORIZONTAL MM

69790405278 Grid Coupling Cover - Cover Set, 1070 Coupling Size Code, Horizontal Split, 3.7500 in Cover Overall Length
MI ITEM #01619198
MFR #1070 CVR SET 2PC HORIZONTAL MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$235.08/each for your price

Overview

Mfr description
1070-CVR SET 2PC-HZ IN

Specifications

  • Coupling Size Code
    1070
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    6.3800 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904052787
  • UPC_NO
    697904052787
  • Weight
    4.67 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text