Motion
L1S30
Linear Guide Standard Ball Profile Rail - Series: LS, 28 mm Rail, 4000 mm Max Length
MI ITEM #01619774
MFR #L1S30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LS, 28 mm Rail, 4000 mm Max Length
MI ITEM #01619774
MFR #L1S30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N1S30(PER MM) NS30 LINEAR RAIL PER MM

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Maximum Length
    4000 mm
  • Nominal Rail Size
    28 mm
  • Rail Screw Size
    M7
  • Series
    LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text