Overview
Mfr description
5B5V58 SHEAVE
- Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- New Casting design - The B5V castings were developed using CAD and Finite Elements Analysis to determine where to add and eliminate material.
Specifications
- Belt Section Size5V, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ1
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.750 - 2.688 in
- Datum Diameter5.4000 in (A) 5.8000 in (B)
- Pitch Diameter5.9000 in (5V) 5.6000 in (A) 6.1000 in (B)
- Overall Width4.2813 in
- Pulley ConstructionPlain
- Manufacturer Catalog Number5B5V58
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662460344454
- UPC_NO662460344454
- Weight12.42 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data