Motion
6B5V56

BROWNING
6B5V56

V-Belt Pulley - A, B, 5V Belt Section, 6 Groove, Bushing Required Bore Size, 5.8800 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
Mi Item #01620064
MFR #6B5V56
Price$844.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6B5V56

V-Belt Pulley - A, B, 5V Belt Section, 6 Groove, Bushing Required Bore Size, 5.8800 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
Mi Item #01620064
MFR #6B5V56

Mfr description
6B5V56 SHEAVE
  • Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.89/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    5.2000 in (A) 5.6000 in (B)
  • Keyway Size
    0.5000 in
  • Outside Diameter  
    5.8800 in
  • Pitch Diameter
    5.7000 in (5V) 5.4000 in (A) 5.9000 in (B)
  • Weight
    16.58 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • CAD Drawing
  • Manufacturer Catalog Number
    6B5V56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460344720
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662460344720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)