Motion
25SSR100
25SSR100
MI ITEM #01620089
MFR #25SSR100
Price$69.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25SSR100
MI ITEM #01620089
MFR #25SSR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.91/ft

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.090 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Weight
    0.09 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    26 lb

Overview

Mfr description
25SS "304" RIVETED 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text