Motion
B 10724-122

SKF
B 10724-122

5.3125 in Bore, Nitrile Rubber Material, Compatible Bore: 5.3125 in , 5.9850 in OD, 0.3050 in Overall Width
Mi Item #01620097
MFR #B 10724-122
Price$121.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-122

5.3125 in Bore, Nitrile Rubber Material, Compatible Bore: 5.3125 in , 5.9850 in OD, 0.3050 in Overall Width
Mi Item #01620097
MFR #B 10724-122

Mfr description
B-10724-122 CONTACT ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.92/each

Specifications

Dimensions

  • Bore Diameter
    5.3125 in
  • Compatible Bore Diameter
    5.3125 in
  • Outside Diameter
    5.9850 in
  • Overall Width
    0.3050 in
  • Width
    0.3050 in, 7.74 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)