Motion
B 10724-148

SKF
B 10724-148

6.9100 in Bore, Nitrile Rubber Material, Compatible Bore: 6.9100 in , 7.7850 in OD, 0.2813 in Overall Width
Mi Item #01620101
MFR #B 10724-148
Price$312.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-148

6.9100 in Bore, Nitrile Rubber Material, Compatible Bore: 6.9100 in , 7.7850 in OD, 0.2813 in Overall Width
Mi Item #01620101
MFR #B 10724-148

Mfr description
B-10724-148 CONTACT ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.05/each

Specifications

Dimensions

  • Bore Diameter
    6.9100 in
  • Compatible Bore Diameter
    6.9100 in
  • Outside Diameter
    7.7850 in
  • Overall Width
    0.2813 in
  • Width
    0.2830 in, 7.18 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)