Motion
B 10724-155

SKF
B 10724-155

7.5130 in Bore, Nitrile Rubber Material, Compatible Bore: 7.5130 in , 8.3880 in OD, 0.2813 in Overall Width
Mi Item #01620102
MFR #B 10724-155
Price$235.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-155

7.5130 in Bore, Nitrile Rubber Material, Compatible Bore: 7.5130 in , 8.3880 in OD, 0.2813 in Overall Width
Mi Item #01620102
MFR #B 10724-155

Mfr description
B-10724-155 CONTACT ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.06/each

Specifications

Dimensions

  • Bore Diameter
    7.5130 in
  • Compatible Bore Diameter
    7.5130 in
  • Outside Diameter
    8.3880 in
  • Overall Width
    0.2813 in
  • Width
    0.2830 in, 7.18 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)