Overview
Mfr description
B-10724-178 CONTACT ELEMENT
Specifications
- Width0.2830 in, 7.18 mm
- Outside Diameter11.0313 in
- Overall Width0.2813 in
- MaterialNitrile Rubber
- Bore Diameter10.1563 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data