Motion
T-75-14
Weatherhead Blade
MI ITEM #01620220
MFR #T-75-14
Price$934.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
MI ITEM #01620220
MFR #T-75-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$934.51/each

Specifications

Dimensions

  • Arbor Size
    3/4 in
  • Contents
    Steel Scalloped Blade
  • Wheel Diameter
    10 in

Details

  • Accessory Type
    Steel Scalloped Blade
  • Blade Type
    Scalloped
  • Comp
    T-9, T-75
  • Cutting Tip Material
    Steel
  • Kit
    No
  • Material
    Steel
  • Model Comp
    T-9, T-75
  • Warranty

Overview

Mfr description
T-75-14 STL CUT WHL SCALPD CUTTING WHEEL
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought