Motion
BHS-00
Bearhug Locknut - .391-32 Thread Size, 0.7500 in OD, 0.6250 in Face Dia., 0.2810 in Width, Stainless Steel
MI ITEM #01620245
MFR #BHS-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .391-32 Thread Size, 0.7500 in OD, 0.6250 in Face Dia., 0.2810 in Width, Stainless Steel
MI ITEM #01620245
MFR #BHS-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    2100 lbs
  • Face Diameter  
    0.6250 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.2810 in
  • Thread Size  
    .391-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Overview

Mfr description
BHS-00 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought