Motion
14738
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.323 in OD, 0.354 in Overall Width, HMSA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01620296
MFR #14738
Your Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.323 in OD, 0.354 in Overall Width, HMSA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01620296
MFR #14738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.27/each(List $32.12)

Overview

Mfr description
14738 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.496 in
  • Outside Diameter
    2.323 in
  • Overall Width
    0.354 in
  • Design Type
    HMSA6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix-CW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber with metal insert
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311014434
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text