Motion
Ultra Lite 3-36 11oz

CRC INDUSTRIES
Ultra Lite 3-36 11oz

Ultra Lite 3-36® Ultra Thin Non Staining Lubricant, 11 Wt Oz
Mi Item #01620578
MFR #Ultra Lite 3-36 11oz
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Ultra Lite 3-36 11oz

Ultra Lite 3-36® Ultra Thin Non Staining Lubricant, 11 Wt Oz
Mi Item #01620578
MFR #Ultra Lite 3-36 11oz

Mfr description
1003427 LUBRICANT 3-36 AER16OZ ULTRA
  • Penetrates into the most minute openings
  • Seals our moisture-excellent for drying out electrial and electronic components
  • Prevents corrosion with an ultra-light protective film
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Boiling Point
    360°F
  • Container Size
    16 oz
  • Film Thickness
    0.05 Mils
  • Height
    7.75 in
  • Length
    2.63 in
  • Specific Gravity
    0.8034
  • VOC Content
    87.54
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Ultra-thin, non-staining lubricant that resists oil, dirt and dust build-up. Seals out moisture and prevents corrosion with protective film. Excellent for drying out electrical/electronic components.
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Aerosol
  • Film Type
    Ultra Thin and Dry
  • Flammability
    Flammable
  • Flash Point
    172 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum solvents, Stoddard solvent or mineral spirits.
  • Residue
    Yes
  • Temperature Range
    -40 to 300 °F
  • Type
    Lubricant
  • Working Temperature
    -40 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)