Specifications
Dimensions
- Bolt Center To Center Length4.0000 in
- Bolt Size0.5000 in
- Bore Diameter1-7/16 in
- Inner Ring Width1.9375 in
- Length Through Bore2-1/64 in
- Overall Height2.0156 in
- Overall Length Diameter5.1250 in
- Weight5.5 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberEMSF-23 CPJ
- Manufacturer Product Page
- Manufacturer Upc Number662461110607
- Max Operating Temperature220 °F
- Max Rpm4150 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7340 lbf
- Radial Static Load Capacity4467 lbf
- Replacement Bearing3-17
- Seal TypeFelt Labyrinth Seal
- SeriesEMSF
- Type Of BearingBall
- UPC_NO662461110607
Overview
Mfr description
EMSF-23 CPJ FLG
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation