Motion
UCPH210-31SP

AMI BEARINGS INC
UCPH210-31SP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01620834
MFR #UCPH210-31SP
Price$261.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPH210-31SP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01620834
MFR #UCPH210-31SP

Mfr description
UCPH210-31SP 1-15/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Base Width
    2.7500 in
  • Bolt Center To Center Length
    5.8750 to 6.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    7.1875 in
  • Overall Length
    8.5000 in
  • Overall Width
    2.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    0808250336487
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UC210-31
  • Seal Type
    Contact with Slinger
  • Series
    UCPH200
  • UPC_NO
    0808250336487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)