Motion
E10 HSU ELEMENT

REXNORD INC
E10 HSU ELEMENT

7300025HSU Omega E Series Hydrolytically Stable Urethane (HSU) Flexible Element - E10 HSU
Mi Item #01620941
MFR #E10 HSU ELEMENT
Price$417.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E10 HSU ELEMENT

7300025HSU Omega E Series Hydrolytically Stable Urethane (HSU) Flexible Element - E10 HSU
Mi Item #01620941
MFR #E10 HSU ELEMENT

Mfr description
7300025HSU E10 HSU ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.37/each

Specifications

Dimensions

  • Coupling Diameter
    163 mm
  • Coupling Size Code
    E10
  • Outside Diameter  
    162 mm
  • Overall Length
    4.0000 in
  • Weight
    2.81 lbs

Details

  • Additional Details
    Rexnord E Series Hydrolytically Stable Urethane (HSU) Flexible Elements size(s) E10 close coupled style with standard imperial and standard shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    2.30 hp
  • Manufacturer Catalog Number
    7300025HSU
  • Material
    Hydrolytically Stable Urethane (HSU)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1450 lb·in
  • UPC_NO
    793699334418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)