Motion
E60 HSU ELEMENT

REXNORD INC
E60 HSU ELEMENT

7300050HSU Omega E Series Hydrolytically Stable Urethane (HSU) Flexible Element - E60 HSU
Mi Item #01620949
MFR #E60 HSU ELEMENT
Price$1,022.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E60 HSU ELEMENT

7300050HSU Omega E Series Hydrolytically Stable Urethane (HSU) Flexible Element - E60 HSU
Mi Item #01620949
MFR #E60 HSU ELEMENT

Mfr description
7300050HSU E60 HSU ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,022.54/each

Specifications

Dimensions

  • Coupling Size Code
    E60 HSU
  • Outside Diameter  
    318 mm

Details

  • Additional Details
    Rexnord Omega Hydrolytically Stable Urethane (HSU) Close-Coupled Element - Size E60
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    19.84 hp
  • Manufacturer Catalog Number
    7300050HSU
  • Material
    Hydrolytically Stable Urethane (Green)
  • Maximum Speed
    3800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    12500 lb·in
  • UPC_NO
    793699334548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)