Motion
ES2-R HSU ELEMENT

REXNORD INC
ES2-R HSU ELEMENT

Omega 7300075HSU Flexible Spacer Element - ES Series, 2 Coupling Size, Urethane Element Material
Mi Item #01620950
MFR #ES2-R HSU ELEMENT
Price$246.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES2-R HSU ELEMENT

Omega 7300075HSU Flexible Spacer Element - ES Series, 2 Coupling Size, Urethane Element Material
Mi Item #01620950
MFR #ES2-R HSU ELEMENT

Mfr description
7300075HSU ES2-R HSU ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.48/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    1.66 lbs

Details

  • Coupling Style
    Spacer
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699334678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)