Motion
ES5-R HSU ELEMENT

REXNORD INC
ES5-R HSU ELEMENT

7300090HSU Omega ES-R Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES5
MI ITEM #01620953
MFR #ES5-R HSU ELEMENT
Price$443.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES5-R HSU ELEMENT

7300090HSU Omega ES-R Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES5
MI ITEM #01620953
MFR #ES5-R HSU ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$443.96/each

Specifications

Dimensions

  • Coupling Diameter
    137 mm
  • Coupling Size Code
    ES5
  • Outside Diameter  
    137 mm
  • Overall Length
    5 in
  • Weight
    4.13 lbs

Details

  • Additional Details
    Rexnord ES-R Series Hydrolytically Stable Urethane (HSU) Flexible Elements size(s) ES5 spacer style with standard imperial and standard shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    7300090HSU
  • Material
    Hydrolytically Stable Urethane (HSU)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    925 lb·in
  • UPC_NO
    793699334739

Overview

Mfr description
7300090HSU ES5-R HSU ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought